Plastic Counter Brush - 8", Red

Clean counters and workbenches.
  • For wet or dry use.
  • Color code to prevent cross-contamination.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HANDLE BRUSH
WIDTH
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 6 12+
H-3473R Medium Polypropylene Plastic 8" $15 $14 $13  ADD
DIMENSIONS:
  • Block Width: 1 3/4"
  • Length:
    • Overall: 13 1/2"
    • Bristles: 2 1/4"
    • Handle: 5 1/2"
TEMPERATURE:
  • Up to 90° C (194° F).
FEATURES:
  • Chemical resistant
SPECIFICATIONSMETRICIMPERIAL
BRUSH WIDTH20 cm8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 08:23:29 PM; CNWEB25