Clean Stride Mat Replacement Pad - 34 x 44", White

Stop dirt contamination in your workplace.
  • Recommended for microelectronics and aerospace.
  • Use each sheet many times before peeling off.
  • For use with 36 x 92" Clean Stride Mat.
MODEL
NO.
SIZE SHEETS/
MAT
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-3471 34 x 44" 60 Replacement Pads $135 $122  ADD
MATERIAL:
  • Polyethylene film
  • Adhesive: Acrylic
TEMPERATURE:
  • Performance: 18° - 28° C (64° - 82° F)
    • Any temperature outside of this range will affect the adhesive.
USAGE:
  • Pads can be applied directly to clean, dry floors.
    • May leave residue.
      • Clean with citrus degreaser or Simple Green®.
  • Pads without frame are not recommended for:
    • Hardwood or carpet
    • Unsealed or unpainted concrete
    • Unsealed marble
SPECIFICATIONS:
  • Not anti-static
SPECIFICATIONSMETRICIMPERIAL
SIZE86 x 112 cm34 x 44"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 06:06:55 AM; CNWEB4