Clean Mat Replacement Pad - 24 x 45", Gray

Stop dirt contamination in your workplace.
  • Recommended for renovation projects.
  • Use each sheet many times before peeling off.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE SHEETS/
CTN.
DESCRIPTION PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
H-3466GR 24 x 45" 60 Replacement Pad $101 $97 $93  ADD
MATERIAL:
  • Polyethylene film
  • Adhesive: Acrylic
USAGE:
  • Pads can be applied directly to clean, dry floors.
    • May leave residue.
      • Clean with citrus degreaser or Simple Green®.
  • Pads without frame are not recommended for:
    • Hardwood or carpet
    • Unsealed or unpainted concrete
    • Unsealed marble
THICKNESS:
  • Mat with Frame: 6.2 mm
    • Frame: 3.6 mm
    • Mat: 2.6 mm
TEMPERATURE:
  • Performance: 18° - 28° C (64° - 82° F)
    • Any temperature outside of this range will affect the adhesive.
SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 114 cm24 x 45"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/26/2026 06:35:00 PM; CNWEB4