Acrylic Earplug Dispenser - 12 x 8 x 13"

Keep earplugs easily accessible.
  • Hinged lid protects against dust.
  • Set on table or mount on wall.
MODEL
NO.
SIZE
W x D x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-3400 12 x 8 x 13" 500 Pairs 8 $166 $163 $160  ADD
DIMENSIONS: 
  • Mounting Holes (Diameter): 0.44"
  • Depth including Capture Tray: 11"
CLEANING INSTRUCTIONS: 
  • Do not use isopropyl alcohol to clean the dispenser.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H30 x 20 x 33 cm12 x 8 x 13"
WEIGHT3.6 kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 03:45:54 AM; CNWEB5