Versa Light® Halogen Dock Light - 42"

Resists dock door impact. Tough and durable welded steel housing.
  • Flexible steel tube adjusts to any position.
  • Internal cooling fan prevents overheating.
  • Replacement Bulb available.

    Versa Light® Halogen Dock Light
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION REACH PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3398 Halogen 42" $705 $692  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Reach: 42" is measured from base of steel housing to end of lamp.
  • Cord (Length): 3 1/2'
FEATURES:
  • Bulb included. (115 V/117 W)
  • Pre-drilled holes for wall mounting. (Hardware not included.)
  • Built-in cooling fan.
SPECIFICATIONS:
  • 120 V
  • Lumens: 1850
  • 3-Prong plug
  • ETL Listed
  • Meets UL STD 1598
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
REACH107 cm42"
PARTS:
  • H-3398-BSPRG Bulb Spring for Versa Light® Halogen Dock Light
  • S-18073 Replacement Halogen Bulb for H-3398
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 06:47:59 AM; CNWEB3