Plastic Barrier Chain - 100', Lime

Direct folks at indoor or outdoor events. Economical, lightweight and portable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-3364LIME 100' Box of Chain – 2" Links 7 $110 $104  ADD
DIMENSIONS: 
  • Width: 1"
THICKNESS: 
  • 3/16" 
USAGE:
  • Can be cut with wire cutters.
MATERIAL:
  • Polyethylene
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION30 M Box of Chain - 48 mm Links100' Box of Chain - 2" Links
WEIGHT3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 02:23:30 AM; CNWEB6