Plastic Barrier Chain - 8', White

Direct folks at indoor or outdoor events. Economical, lightweight and portable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE EACH (MIN. 2 bags) COLOR IN STOCK
SHIPS TODAY
2 5+
H-3363W 8' Bag of Chain – 2" Links 1 $14 $10  ADD
DIMENSIONS:
  • Length (Actual): 8' 10"
  • Width: 1"
THICKNESS: 
  • 3/16" 
USAGE:
  • Can be cut with wire cutters.
MATERIAL:
  • Polyethylene
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION244 cm Box of Chain - 48 mm Links 8' Bag of Chain - 2" Links
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 06:41:13 PM; CNWEB4