Heavy Duty Rubber Caster - Swivel with Brake, 8 x 2"

FOR PLATFORM TRUCKS

Keep platform, u-boat and panel trucks rolling smoothly with replacement casters.
  • Swivel casters have hardened double-ball raceways.
  • Rolls easily on tile, linoleum, brick and carpet.
  • Slotted bolt hole spacing of
    2 5/8 x 3 5/8" to 3 x 3".

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
TRUCK
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-3327SWB Swivel with Brake 500 8 x 2" 9 1/2" H-1192 $47 $45  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 3/8"
THICKNESS:
  • Plate: 0.21"
MATERIAL:
  • Hub: Painted aluminum
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE: 
  • Operating: -40° to 70° C (-40° to 158° F)
FEATURES:
  • Bearing Type: Roller
  • Wheel Hardness: 85 (Shore A Scale)
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
CAPACITY227 kg500 lbs.
SIZE DIAM x W203 mm x 48 mm8 x 2"
OVERALL HEIGHT24 cm9 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 01:51:18 AM; CNWEB25