Uline Flat Shelf Utility Cart - Narrow, 38 x 17 x 33", Black

Load and unload oversized items easily.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-3324BL Narrow 38 x 17 x 33" 500 lbs. 2 35 $208 $194  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Dimensions in the chart include casters.
  • Inside:
    • Bottom Shelf: 28 1/2 x 15 3/4"
    • Handle Tray: 4 3/4 x 14 1/4"
  • Space Between Shelves: 19 1/4"
MATERIAL:
  • HDPE Structural Foam (High Density Polyethylene)
CAPACITY:
  • Shelf: 250 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H97 x 43 x 84 cm38 x 17 x 33"
LOAD CAPACITY227 kg500 lbs.
WEIGHT16 kg35 lbs.
ACCESSORIES:
  • H-1495CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652SWB Non-Marking Rubber Caster - Swivel with Brake, 5 x 15/16"
  • H-9847 Power Strip for Uline Utility Carts
  • H-9851 Utility Hooks for Uline Utility Carts
PARTS:
  • H-2503-HDWR Hardware Pack for Utility Carts
  • H-2503CASKIT Non-Marking Rubber Casters - Set of 4
  • H-3977 Black Leg for Uline Utility Carts
  • H-4652R Non-Marking Rubber Caster - Rigid, 5 x 15/16"
  • H-4652S Non-Marking Rubber Caster - Swivel, 5 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 04:15:42 PM; CNWEB23