Vinyl Strip Door Replacement Roll - Amber, 8" x 150'

Amber-colored PVC vinyl blocks UV flash and sparks produced by welding while keeping out dust and noise.
  • Replace worn strips or create custom sizes. Cut to the length you need.
  • Maintains air temp for lower HVAC bills.
MODEL
NO.
DESCRIPTION STRIP SIZE STRIP
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-3214 Amber 8" .080" 150' $284  ADD
TEMPERATURE:
  • -18° to 66° C (0° - 150° F)
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
APPEARANCE:
  • When rolled up, strips appear green in color. They are amber when unrolled.
SPECIFICATIONSMETRICIMPERIAL
STRIP WIDTH20 cm8"
STRIP THICKNESS2 mm.080"
STRIP LENGTH46 M150'
ACCESSORIES:
  • H-11952 Easy-Mount Bracket for Vinyl Strip Door - 2'
  • H-11953 Easy-Mount Bracket for Vinyl Strip Door - 3'
  • H-11954 Template Kit for Replacement Rolls
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 12:16:50 AM; CNWEB26