Amber Vinyl Strip Door Kit - 3 x 7'

Amber-colored PVC vinyl blocks UV flash and sparks produced by welding while keeping out dust and noise.
  • Maintains air temp for lower HVAC bills.
  • Include an aluminum bolt-on mounting bracket.
MODEL
NO.
DOOR SIZE
W x H
STRIP SIZE OVERLAP % PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-3207 3 x 7' 8" .080" 50% $201  ADD
INCLUDES:
  • (6) Amber strips
  • Mounting Components:
    • (18) 1/4" Nuts
    • (3) Retaining bars
    • (1) 3' x 2 1/2" (W x H) Mounting bracket
      • Wall mounting hardware (screws & anchors) are not included.
DIMENSIONS:
  • Mounting Bracket:
    • Spacing Between Studs/Nuts (Center to Center): 2"
    • Mounting Holes:
      • Diameter: 1/2"
      • Holes spaced every 6".
TEMPERATURE:
  • -18° to 66° C (0° - 150° F)
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Strips can be cut with a utility knife to shorten the length.
APPEARANCE:
  • When rolled up, strips appear green in color. They are amber when unrolled.
SPECIFICATIONSMETRICIMPERIAL
DOOR SIZE W x H91 x 213 cm3 x 7'
STRIP WIDTH20 cm8"
STRIP THICKNESS2 mm.080"
PARTS:
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
  • H-3214 Vinyl Strip Door Replacement Roll - Amber, 8" x 150'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 12:16:26 AM; CNWEB26