Magliner® Aluminum Walk Ramp - 14' x 29"

HAND TRUCK USE

Load and unload your truck or van when no dock is available.
  • Suitable for most commercial trailers.
  • Slip resistant surface. 4 1/4" side rails.
  • Safety chains secure ramp to truck.
  • 8" overlapping apron smooths truck-to-ramp transition.
MODEL
NO.
OVERALL SIZE
L x W
USABLE
WIDTH
HEIGHT
MAX.
RECOMMENDED
USES
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3195 14' x 29" 26" 52" Trucks and
vans
1,600 123 $1,621 $1,559  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Chain (Length): 36"
USAGE:
  • Does not fold up.
  • Cannot be stored under truck body.
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE L x W4.3 M x 74 cm14' x 29"
USABLE WIDTH66 cm26"
HEIGHT MAX.132 cm52"
LOAD CAPACITY726 kg1,600 lbs.
WEIGHT56 kg123 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/15/2026 11:13:22 AM; CNWEB3