Additional Black Wire Shelves - 24 x 12"

Add extra shelves to Black Wire Shelving Units.
  • Black powder-coated steel resists rust and corrosion.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • Easy assembly. No tools required.
2 SHELVES PER BOX
MODEL
NO.
SHELF
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-3177BL 24 x 12" 350 12 2 $69 $63 box(es) ADD
COMPATIBILITY:
  • Not compatible with S-20533- 24" Label Holder.
DIMENSIONS:  
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.  
  • Shelf Thickness: 1 1/4"
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
SPECIFICATIONS:
  • Rust resistant, not rust proof.
SPECIFICATIONSMETRICIMPERIAL
SHELF W x D61 x 30 cm24 x 12"
SHELF CAPACITY159 kg350 lbs.
WEIGHT5 kg12 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 09:33:52 PM; CNWEB3