6 Step Safety Angle Rolling Ladder with 19" Top Step

Easily walk down steps facing forward – Safety assured. 50° incline.
  • Two 5" front swivel casters and two 6" rear rigid casters.
  • Perforated metal steps.
  • Drop ships unassembled from Toronto in five days.
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3145 6 60" 102" 400 lbs. 24" 34 x 69" 135 $1,321 $1,263  ADD
SHIPS UNASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 9 1/2"
  • Handrail Height: 42"
  • Unassembled (Shipping): 116 x 34 x 47" (L x W x H)
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:                                       
  • Front wheels lock when stepping on the first step. 
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
  • CSA does not have standards for rolling ladders. 
    • CSA defaults to ANSI standards which these ladders meet.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
11/02/2026 12:02:20 PM; CNWEB25