Hog Heaven® Nitrile Mat - 7⁄8" thick, 3 x 5', Black/Yellow

Unique soft top anti-fatigue mat provides exceptional comfort.
  • Use in computer rooms, warehouses and assembly lines.
  • Slip-resistant nitrile resists grease and oil.
  • Anti-static. Welding safe.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-3115B/Y 3 x 5' 7/8" $241 $237 $226  ADD
DIMENSIONS:
  • Actual: 32 x 58" (W x L)
APPEARANCE:
  • Edges: Beveled on 4 sides.
  • Yellow and black stripes on mat on the length side only.
MATERIAL:
  • Top: Nitrile rubber
  • Middle: Closed cell nitrile rubber cushion
  • Recycled Content: 20% of surface
TEMPERATURE:
  • Performance: -29° to 93° C (-20° to 200° F)
USAGE:
  • Recommended for dry locations only, will absorb liquids.
  • High heels, stools and sharp objects will not damage the mat.
  • Not for rolling chairs.
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Hang to dry.
SPECIFICATIONS:
  • Electrically Conductive is rated 101 to 105 and accepts static electricity the quickest.
  • Not OSHA approved
  • Chemical resistant
  • Not fire resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 152 cm3 x 5'
THICKNESS22 mm7/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 10:17:04 AM; CNWEB4