Magnum Hopper Bin - 24 x 11 x 10", Blue

Transport, store and organize your largest and heaviest supplies and parts.
  • Extra thick walls and wide ledges hold 150 lbs. for secure stacking.
  • Optional Bin Dividers available.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 6 12+
H-3052BLU Blue Magnum Bin 24 x 11 x 10" 19 1/4 x 8 7/8 x 9 1/4" 6 $51 $49 $46 bin(s) ADD
DIMENSIONS:
  • Outside (Actual): 23 7/8 x 11 x 10 1/8"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -40° to 121° C (-40° to 250° F)
CAPACITY:
  • Load (Not Stacked): 300 lbs
  • Max Weight on Bottom Bin (Stacked): 150 lbs
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H61 x 28 x 25 cm24 x 11 x 10"
INSIDE DIMENSIONS L x W x H49 x 23 x 23 cm19 1/4 x 8 7/8 x 9 1/4"
WEIGHT2.7 kg6 lbs.
ACCESSORIES:
  • H-3052D Dividers for Magnum Hopper Bins - 24 x 10", Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 11:54:46 PM; CNWEB4