Plaza Trash Can - 32 Gallon

Elegant trash can for patios, gardens or walkways. Recommended for hotels and shopping centers.
  • Glossy, premium powder-coated finish is weather resistant and long lasting.
  • Durable, heavy-duty steel bar construction.
  • Reusable rigid plastic liner. Easy to empty and clean.
  • Flat metal lid with 13" opening.
  • Use recommended Clear and Black Liners.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3022 Plaza 32 Gallon 30 x 35" 180 $1,420 $1,372  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Steel Flat Bars: 3/16 x 1 1/2"
SPECIFICATIONSMETRICIMPERIAL
CAPACITY121 L 32 gal.
SiZE DIAM x H76 x 89 cm30 x 35"
WEIGHT82 kg180 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 03:08:48 AM; CNWEB5