Drum Band Heater - Economy, Steel, 10 - 218°C

ECONOMY

Keep drum contents from freezing.
  • Maintain temperature in drums.
  • Fiberglass reinforced silicone rubber resists moisture and chemicals.
  • Heavy-duty spring clip provides a snug fit.
  • Recommended for adhesives, grease, paints, resins and oils.
  • Adjustable thermostat with 6' power cord.
  • Steel drums sold separately.
UL/C-UL RECOGNIZED
MODEL
NO.
DRUM
MATERIAL
FITS DRUM
SIZE
THERMOSTAT
RANGE
VOLTS WATTS PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2962 Steel 55 Gal. 10-218°C 120 1,500 $462 $442  ADD
DIMENSIONS:
  • Band: 4 x 64" (W x L)
TEMPERATURE:
  • Thermostat:
    • Adjustable from 0 - 10.
      • 0= 10° C (50° F)
      • 10=  218° C (425° F)
    • Adjusts in 37.5° increments.
  • Test Results:
    • 55 Gallon Steel Drum with Water @ 1500W, Air Temp 16° C (60° F):
      • 5 Hours: 41° C (105° F)
      • 10 Hours: 57° C (135° F)
      • 15 Hours: 63° C (145° F)
      • 20 Hours: 66° C (150° F)
USAGE:
  • For use with Steel Drums only.
  • Do not leave on overnight or for extended period of time.
  • Use to heat product enough to allow fluid to be pumped out or used in a process.
  • Most products do not require full power.
  • Once heated to point of use, turn off and remove heater from drum.
SPECIFICATIONSMETRICIMPERIAL
FITS DRUM SIZE208 L55 gal.
THERMOSTAT RANGE10 - 218°C50 - 425°F
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 09:34:49 AM; CNWEB26