Drum Band Heater - Economy, Plastic, 10 - 71°C

ECONOMY

Keep drum contents from freezing.
  • Maintain temperature in drums.
  • Fiberglass reinforced silicone rubber resists moisture and chemicals.
  • Heavy-duty spring clip provides a snug fit.
  • Recommended for adhesives, grease, paints, resins and oils.
  • Adjustable thermostat with 6' power cord.
  • Plastic drums sold separately.
UL/C-UL RECOGNIZED
MODEL
NO.
DRUM
MATERIAL
FITS DRUM
SIZE
THERMOSTAT
RANGE
VOLTS WATTS PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2961 Plastic 55 Gal. 10-71°C 120 300 $462 $442  ADD
DIMENSIONS:
  • Band: 4 x 64" (W x L)
TEMPERATURE:
  • Thermostat:
    • Adjustable from 0 - 10.
      • 0= 10° C (50° F)
      • 10= 71° C (160° F)
    • Adjusts in 11° increments.
  • Test Results:
    • 55 Gallon Plastic Drum with Water @ 300W, Air Temp 16° C (60° F):
      • 5 Hours: 21° C (70° F)
      • 10 Hours: 24° C (75° F)
      • 15 Hours: 26° C (79° F)
      • 20 Hours: 27° C (80° F)
USAGE:
  • Do not leave on overnight or for extended period of time.
  • Use to heat product enough to allow fluid to be pumped out or used in a process.
  • Most products do not require full power.
  • Once heated to point of use, turn off and remove heater from drum.
SPECIFICATIONSMETRICIMPERIAL
FITS DRUM SIZE208 L55 gal.
THERMOSTAT RANGE10 - 71°C50 - 160°F
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 11:05:59 AM; CNWEB24