Rubbermaid® Slim Jim® Trash Can - 23 Gallon, Yellow

Slim and trim to save space.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-2894Y 23 Gallon 22 x 11 x 30" 8 $92 $89 $85  ADD
DIMENSIONS:
  • Chart lists outside dimensions including handles.
  • Outside Rim (Without Handles): 20 x 11 x 30" (L x W x H)
  • Inside: 18 1/2 x 9 1/4 x 29 1/2" (L x W x H)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
CAPACITY:
  • 75 lbs
  • US Gallons
APPEARANCE:
  • "Slim Jim" is printed on the sides.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION87 L23 gal.
SIZE L x W x H56 x 28 x 76 cm22 x 11 x 30"
WEIGHT3.6 kg8 lbs.
ACCESSORIES:
  • H-1633BL Rubbermaid® Slim Jim® Swing Top Lid - Black
  • H-2621 Rubbermaid® Slim Jim® Trolley
  • S-13524BL Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Black
  • S-13524C Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Clear
  • S-13524W Drawstring Trash Liners - 1.4 Mil, 33 Gallon, White
  • S-22445BL Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Black
  • S-22445C Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 02:16:32 PM; CNWEB3