Rubbermaid® Slim Jim® Trash Can - 16 Gallon, Gray

Slim and trim to save space.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-2893GR 16 Gallon 22 x 11 x 25" 5 $71 $68 $66  ADD
DIMENSIONS:
  • Chart lists outside dimensions including handles.
  • Outside Rim (Without Handles): 20 x 11 x 24 7/8" (L x W x H)
  • Inside: 18 7/8 x 9 3/4 x 24 3/4" (L x W x H)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
CAPACITY:
  • 60 lbs
  • US Gallons
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION61 L16 gal.
SIZE L x W x H58 x 28 x 64 cm23 x 11 x 25"
WEIGHT4 kg9 lbs.
ACCESSORIES:
  • H-1633GR Rubbermaid® Slim Jim® Swing Top Lid - Gray
  • H-2621 Rubbermaid® Slim Jim® Trolley
  • S-13524BL Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Black
  • S-13524C Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Clear
  • S-13524W Drawstring Trash Liners - 1.4 Mil, 33 Gallon, White
  • S-22445BL Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Black
  • S-22445C Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 04:37:50 AM; CNWEB24