Recycled Plastic Bench without Back - 6', Cedar

Virtually maintenance free! Recommended for warehouse patios, campgrounds, schools and parks.
  • 100% recycled UV-protected plastic won't rot, splinter or crack. Withstands harsh weather.
  • Natural-looking wood material never needs sanding, sealing, painting or staining.
  • Durable 2" thick planks pre-drilled for easy assembly.
  • Comfortable and durable.
  • Mounting Hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-2887C 6' without Back 72 x 23 x 18" 115 $642 $615  ADD
DROP SHIPS IN 2 DAYS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Seat Bench: 72 x 12" (L x W)
  • Height (Ground to Top of Seat Bench): 18"
  • Plank Size: 72 x 3 1/2 x 1 1/2" (L x W x D)
  • Frame: 23 x 3" (W x D)
MATERIAL:
  • Hardware: Stainless Steel
  • Seats and Frame: Resinwood
CAPACITY:
  • 600 lbs
USAGE:
  • Cannot be stained, painted or engraved.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Without Back6' Without Back
SIZE L x W x H183 x 58 x 46 cm72 x 23 x 18"
WEIGHT52 kg115 lbs.
Add to Shopping List
09/28/2026 02:07:18 PM; CNWEB5