Additional Shelf for Bulk Storage Rack - Particle Board, 72 x 48"

Add particle board extra shelves to Bulk Storage Racks.
  • Smooth, solid 5/8" thick particle board eliminates item fall-through.
  • Boltless assembly. Shelves snap into place and adjust at 2" increments.

    Bulk Storage Rack
MODEL
NO.
DIMENSIONS
W x D
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2874-ADD 72 x 48" 4 2,750 89 $182 $177  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Beam Height: 3"
MATERIAL:
  • 14 gauge powder coated steel
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
USAGE:
  • Each shelf can hold 12 shelf supports.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D183 x 122 cm72 x 48"
SHELF CAPACITY1,274 kg2,750 lbs.
WEIGHT40 kg89 lbs.
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 09:29:36 PM; CNWEB4