Courtyard Trash Can - Flat Lid, 36 Gallon, Green

An attractive, vandal-proof hideaway for trash.
  • For parks, offices and city streets.
  • Slatted steel bars deter vandalism.
  • Weather and rust-resistant, powder-coat finish.
  • Includes black plastic liner and anchor kit.
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2865G Flat Lid 36 Gallon 28 x 36" 93 $1,060 $1,033  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
THICKNESS:
  • 11 gauge
MATERIAL:
  • Rigid Plastic Liner: HDPE (High Density Polyethylene)
CAPACITY:
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
CAPACITY136 L36 gal.
SIZE DIAM x H71 x 91 cm28 x 36"
WEIGHT42 kg93 lbs.
ACCESSORIES:
  • S-17599 Uline Industrial Trash Liners - 33-44 Gallon, 1.2 Mil, Black
  • S-17600 Uline Industrial Trash Liners - 33-44 Gallon, 1.2 Mil, Clear
PARTS:
  • H-2865-LINER Plastic Liner for Courtyard Receptacles - 36 Gallon, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 08:32:46 AM; CNWEB26