Rubbermaid® Utility Bucket with Spout - 14 Quart, Gray

All-purpose buckets for washing vehicles, mopping floors and carrying tools.
  • Heavy-duty plastic construction. Stackable.
  • Spill-free pour spout and molded-in graduation marks in pints, quarts and liters.
  • Corrosion-resistant metal handle with comfortable plastic grip.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAMETER x H
CAPACITY PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-2864GR 12 x 11 1/4" 14 quart $25 $23  ADD
SPECIFICATIONS:
  • FDA Compliant
MODEL NUMBER:
  • Rubbermaid®: FG261400GRAY
FEATURES:
  • Corrosion-resistant handle
  • Stackable
  • Graduation Lines:
    • One Side: Pints/Quarts
    • Other Side: Litres
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAMETER x HEIGHT30 x 29 cm12 x 11 1/4"
CAPACITY13 L14 qt.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 07:35:34 AM; CNWEB24