Message Center Sign with Posts - Green

Post instructions, directories or maps at parks or on camp trails.
  • Shatterproof, clear plastic windows with lock.
  • Thick 1/4" corkboard.
  • Recycled plastic frame and post are weather and graffiti resistant.
  • Push Pins available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2857G Message Center Sign w/ Posts 436100" 124 $1,462 $1,428  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Sign Without Post: 38 x 5 x 29" (L x W x H)
  • Post: 3 1/2 x 3 1/2 x 84" (L x W x H)
  • Cork (Overall): 33 7/8 x 23 3/4" (W x H)
  • Depth from Cork to Inner Window Panel: 2 3/8"
MATERIAL:
  • Recycled Content: 100%
INSTALLATION: 
  • Recommended Inground Depth: 34"
SPECIFICATIONS:
  • UV Protectant
    • Does not need to be sealed, painted, or stained; cannot rot.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H109 x 15 x 254 cm43 x 6 x 100"
WEIGHT56 kg124 lbs.
ACCESSORIES: PARTS:
  • H-2856-WIND Shatterproof Clear Plastic Windows for Message Centers - 22 5/8 x 17 1/2"
  • H-2857-LKEYQ Keys for Message Centers
  • H-2857-LOCK Weather Resistant Lock Assembly for Message Centers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/24/2026 10:06:45 PM; CNWEB23