Message Center Sign - Green

Post instructions, directories or maps at parks or on camp trails.
  • Shatterproof, clear plastic windows with lock.
  • Thick 1/4" corkboard.
  • Recycled plastic frame is weather and graffiti resistant.
  • Push Pins available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2856G Message Center Sign Only 38529" 53 $1,047 $1,034  ADD
DIMENSIONS:
  • Cork (Overall): 33 7/8 x 23 3/4" (W x H)
  • Depth from Cork to Inner Window Panel: 2 3/8"
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H97 x 13 x 74 cm38 x 5 x 29"
WEIGHT24 kg53 lbs.
ACCESSORIES: PARTS:
  • H-2856-WIND Shatterproof Clear Plastic Windows for Message Centers - 22 5/8 x 17 1/2"
  • H-2857-LKEYQ Keys for Message Centers
  • H-2857-LOCK Weather Resistant Lock Assembly for Message Centers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/07/2026 03:51:29 PM; CNWEB25