Vinyl Strip Door Replacement Roll - Scratch Resistant, 12" x 150'

Ribbed to reduce scratches and wear in high traffic locations. Keeps out dust and noise.
  • Replace worn strips or create custom sizes. Cut to the length you need.
  • Heavy duty. PVC vinyl stays clear 20% longer.
  • Maintains air temp for lower HVAC bills.
MODEL
NO.
DESCRIPTION STRIP SIZE STRIP
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-2821 Scratch Resistant 12" .120" 150' $665  ADD
SHIPS VIA MOTOR FREIGHT
TEMPERATURE:
  • -18° to 66° C (0° - 150° F)
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
SPECIFICATIONSMETRICIMPERIAL
STRIP WIDTH30 cm12"
STRIP THICKNESS3 mm.120"
STRIP LENGTH46 M150'
ACCESSORIES:
  • H-11952 Easy-Mount Bracket for Vinyl Strip Door - 2'
  • H-11953 Easy-Mount Bracket for Vinyl Strip Door - 3'
  • H-11954 Template Kit for Replacement Rolls
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/03/2026 01:19:54 PM; CNWEB5