Rubbermaid® Fire-Resistant Trash Can - 10 Gallon

Keep the fire marshals at bay!
  • UL classified and CSFM approved for fire safety.
  • Prevents accidental fires from spreading.
  • Fiberglass construction resists chips or dents.
  • Use recommended Drawstring Liners.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2810 10 Gallon 151120" 7 $125 $121 $118  ADD
DIMENSIONS:
  • Outside (Actual): 15 x 11 1/2 x 20 1/4" (L x W x H)
  • Inside: 14 3/8 x 10 3/4 x 19 1/2" (L x W x H)
CAPACITY:
  • 85 lbs
  • US Quart
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION38 L10 gal.
DIMENSIONS L x W x H38 x 28 x 51 cm15 x 11 x 20"
WEIGHT3 kg7 lbs.
ACCESSORIES:
  • S-11673 Uline Industrial Trash Liners - 8-10 Gallon, .75 Mil, Black
  • S-7315 Uline Industrial Trash Liners - 8-10 Gallon, .75 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 02:34:13 AM; CNWEB26