Bookcase - 6 Shelf, Assembled, 35 x 14 x 78", Black

Holds books, catalogs and binders.
  • All-welded, 22-gauge steel.
  • Shelves adjust in 2" increments. Raised base.
  • 14" Deep – Shelves support up to 120 lbs.
  • Additional Shelves available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
SHELVES
DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2807BL 6 35 x 14 x 78" 120 90 $647 $625  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 34 1/2 x 13 1/2 x 78"
  • Shelf (Usable): 34 1/4 x 12 3/4"
  • Raised Base: 1 3/8"
THICKNESS:
  • Body: 22 gauge
  • Shelves: 20 gauge
INCLUDES:
  • (5) Adjustable shelves 
  • (1) Bottom shelf
USAGE:
  • Can be anchored to the wall using wood furring strips.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H89 x 36 x 198 cm35 x 14 x 78"
SHELF CAPACITY54 kg120 lbs.
WEIGHT41 kg90 lbs.
PARTS:
  • H-4623BL Additional Bookcase Shelf - 35 x 14", Black
  • H-6976 Shelf Clips for Unassembled Bookcases
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 08:19:13 AM; CNWEB23