Polyethylene Step Stool - 3 Steps

Sturdy and safe. Helps you reach harder-to-get places.
  • Nonslip rubber feet. Hand holes for easy lifting.
  • Self-draining steps with anti-slip treads for safety.
  • Durable chemical-resistant polyethylene.
  • Storage area for tools.
MODEL
NO.
STEPS TOP STEP
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2793 3 30" 500 lbs. 21 x 34" 26 $324 $309  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Height: 28 1/2"
    • Base: 
      • Front (Width): 20 3/4"
      • Back (Width): 22 1/4"
      • Depth: 33 3/4" 
  • Steps:
    • Top: 17 x 12 1/4" (W x D)
    • Middle: 17 3/4 x 9 3/4" (W x D)
    • Bottom: 18 3/4 x 9 1/2" (W x D)
SPECIFICATIONSMETRICIMPERIAL
TOP STEP HEIGHT76 cm30"
LOAD CAPACITY227 kg500 lbs.
BASE W x D53 x 86 cm21 x 34"
WEIGHT12 kg26 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 12:11:33 AM; CNWEB3