Polyethylene Step Stool - 1 Step

Sturdy and safe. Helps you reach harder-to-get places.
  • Nonslip rubber feet. Hand holes for easy lifting.
  • Self-draining step with anti-slip treads for safety.
  • Durable chemical-resistant polyethylene.
MODEL
NO.
STEPS TOP STEP
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2791 1 12" 500 lbs. 20 x 13" 10 $115 $108  ADD
DIMENSIONS:
  • Actual:
    • Base: 19 3/4 x 13 1/2" (W x D)
    • Height: 11 1/2"
  • Top: 17 1/2 x 11 3/4" (W x D)
SPECIFICATIONSMETRICIMPERIAL
TOP STEP HEIGHT30 cm12"
LOAD CAPACITY227 Kg500 lbs.
BASE W x D51 x 33 cm20 x 13"
WEIGHT5 kg10 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 12:10:59 AM; CNWEB25