Surge Protector - 7 Outlet

Protect computers and electronic equipment from power surges and spikes.
  • Automatic shutdown protection.
  • Accepts 3-prong NEMA 5-15 plugs.
  • Master on/off switch.
  • Includes LED indicator.
UL/C-UL Listed
MODEL
NO.
NO. OF
OUTLETS
STRIP
LENGTH
CORD
LENGTH
COLOR JOULES GAUGE/
CONDUCTOR
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2787 7 11 1/2" 15' White 800 14/3 $46 $43  ADD
MATERIAL:
  • Casing: Plastic
FEATURES:
  • Holes on back for wall mounting.
SPECIFICATIONS:
  • 120 V
  • 15 amps
  • Cord Type: SJTW
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
STRIP LENGTH29 cm11 1/2"
CORD LENGTH4.6 M15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 12:58:28 PM; CNWEB23