Mitutoyo Digital Micrometer

Simple one-hand operation for precise, reliable measuring.
  • For rigid materials like sheet metal, boards, tubing and small parts.
  • Easy-to-read digital display. Inch/millimeter convertible.
  • Enamel finished cast iron frame.
  • Friction thimble adjustment.
  • Zero function; auto on/off saves battery.
MODEL
NO.
DESCRIPTION RECOMMENDED
USE
RESOLUTION RANGE PRICE EACH IN STOCK
SHIPS TODAY
INCHES MM INCHES MM 1 2+
H-2780 Micrometer Metal, Wood,
Cardboard
.00005" .001 0 - 1" 0 - 25.4 $300 $286  ADD
FEATURES:
  • Includes battery and case.
  • Battery life: Approximately 2.4 years
  • LCD screen
MODEL NUMBER:
  • Mitutoyo: 293-832-30
SPECIFICATIONSMETRICIMPERIAL
RESOLUTION0 mm.00005"
RANGE0-25 mm0-1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 07:27:41 PM; CNWEB5