2-Drum Stackable Storage Rack

Store and dispense from 55-gallon steel drums.
  • Stack drums up to 4 high, 2 high for transport.
  • Rugged, all-steel welded and bolted construction.
  • 4-way forklift access.
  • Easy to assemble. Hardware included.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2763 2-Drum 45 x 30 x 12" 1,600 45 $245 $234  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 45 1/2 x 29 1/2 x 12"
MATERIAL:
  • Cross Braces: 14 gauge
  • Drum Rack: 1/4" thick
CAPACITY:
  • Weight capacity is per rack.
  • Total Stacking Capacity: 6,400 lbs (Stacked 4 high)
  • Holds steel drums only.
NOT INCLUDED:
  • Drums
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H114 x 76 x 30 cm45 x 30 x 12"
CAPACITY726 kg1,600 lbs.
WEIGHT20 kg45 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 04:12:40 AM; CNWEB5