Uline Folding Knife - Silver

Compact utility knife safely folds to fit in your pocket.
  • Quick blade changes – Push-button release.
  • Includes 1 standard blade.
  • Belt clip on back.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24 48+
H-2755SIL Uline Folding $12.10 $11.75 $11.40 $11.00  ADD
DIMENSIONS:
  • Handle (Folded): 3.8 x 1.5 x 0.6" (L x H x D)
  • Blade: 2.4 x 0.74" (L x H)
THICKNESS:
  • Blade: .6 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Steel
FEATURES:
  • Locks in open and closed position for safety.
  • Push round, silver button to release.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 06:43:43 AM; CNWEB25