Economy Fold-in-Half Table - 96 x 30", Black

Folds in the center for easy transportation and storage.
  • Blow-molded polyethylene top.
  • 29" fixed table height with locking steel legs.
  • Folds in half to 4" thickness. Convenient carry handle.

    Fold-in-Half Table

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 10+
H-2751FIH-BL 96 x 30" Rectangle 200 36 $251 $238  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Legs (Diameter): 1 1/8"
  • Distance Between Legs: 79"
THICKNESS:
  • Tabletop: 1 3/4"
  • Legs: 19 gauge
USAGE:
  • Table can be folded when using with H-3084 Table Dolly.
  • Must be unfolded when using with H-4787 Dolly.
FEATURES:
  • Textured top
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA Standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 76 cm96 x 30"
CAPACITY91 kg200 lbs.
ACCESSORIES:
  • S-21306BL Fabric Tablecloth - 120 x 52", Black
  • S-21992BL Fitted Table Cover - 96 x 30 x 29", Black
  • S-22321BL Stretch Fabric Table Cover - 8' Rectangle, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 02:21:57 PM; CNWEB24