Double Steel Drum Grabber

Lift, transport and deposit 55-gallon steel drums with your forklift.
  • Cut transporting time in half. Lifts two drums at once.
  • Slides onto fork and tightens without tools.
  • Jaws automatically close and lock onto drum.
  • All-welded steel construction.
  • Tough powder-coat finish.
  • For open and closed drums.
MODEL
NO.
DESCRIPTION DRUM
MATERIAL
DRUM CAPACITY FORK POCKETS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
(GALLONS) (LBS.) 1 3+
H-2746 Double Steel 55 2,000 7 1/4 x 2 1/4" 185 $1,047 $1,011  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 46 x 45 x 9 1/2" (W x L x H)
  • Fork Pocket Centers: 26"
FEATURES:
  • Lift and transport drums in the vertical position.
  • Drums may be lifted and released while driver remains seated in fork truck.
COMPATIBILITY:
  • For use with 55 gal steel drums only.
SPECIFICATIONSMETRICIMPERIAL
DRUM CAPACITY 208 L55 gal.
DRUM CAPACITY (WEIGHT)907 kg2,000 lbs.
FORK POCKETS W x H18 x 6 cm7 1/4 x 2 1/4"
WEIGHT84 kg185 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 01:16:37 PM; CNWEB25