Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
|
Exit Punchout
Exit Punchout
You have items in your cart.
By exiting, all items will be removed.
Exit to Ariba
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Fans and HVAC
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Internships
Early Careers
Home
>
All Products
>
Warehouse Equipment / Supplies
>
Dock Boards and Plates
>
Aluminum Dock Boards
Aluminum Dock Board - 54 x 48", 15,000 lb Capacity
More Images & Video
FOR FORKLIFT USE
High-capacity
bridge between dock and trailer.
Bolted steel curbs prevent runoffs and add strength.
Aluminum diamond plate surface gives nonslip traction.
Gradual 11° bend keeps edges flush with dock and trailer.
9" safety legs keep dock board in place.
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-2745
54
x
48"
15,000
186
7"
$2,430
ADD
*Usable width about 3" less than overall width.
**Capacity = Triple the capacity of your forklift.
***Vertical distance between dock floor and truck bed.
Drop ships in 1 day from Toronto
< Back to Mobile Site
11/06/2026 04:04:22 AM;
CNWEB3
close