Oily Waste Can - Yellow, 21 Gallon

Safe, secure disposal for oily and solvent-soaked rags.
  • Prevents fires due to spontaneous combustion.
  • Hands-free; foot pedal opens lid.
  • Lead-free galvanized steel with powder-coat finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
DIAM. x H
CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-2738Y Oily Waste Cans 18 x 24" 21 22 $293 $277  ADD
OSHA Compliant. UL/C-UL Listed and FM Approved.
DIMENSIONS:
  • Dimensions in the chart are the Diameter at the bottom of the base x Height.
    • Actual: 18 1/2 x 23 1/2" (D x H)
  • Overall (Including Foot Pedal and Bars): 23 x 22 1/4 x 23 1/2"
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAM x H46 x 61 cm18 x 24"
CAPACITY79 L21 gal.
WEIGHT10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/23/2026 08:49:50 PM; CNWEB25