Oily Waste Can - Red, 14 Gallon

Safe, secure disposal for oily and solvent-soaked rags.
  • Prevents fires due to spontaneous combustion.
  • Hands-free; foot pedal opens lid.
  • Lead-free galvanized steel with powder-coat finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
DIAM. x H
CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-2737R Oily Waste Can 16 x 20" 14 16 $200 $189  ADD
OSHA Compliant. UL/C-UL Listed and FM Approved.
DIMENSIONS:
  • Dimensions in the chart are the Diameter at the bottom of the base x Height.
    • Actual: 16 x 20 3/8" (D x H)
  • Overall (Including Foot Pedal and Bars): 18 1/2 x 21 x 20 3/8"
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAM x H41 x 51 cm16 x 20"
CAPACITY53 L14 gal.
WEIGHT7 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 07:31:13 AM; CNWEB25