Portable Folding Safety Barrier with Casters

Temporarily restrict access and ensure warehouse safety.
  • Lightweight steel construction.
  • Convenient attached handle.
  • End connectors link safety barriers together for longer lengths.
  • Four 2" locking swivel casters for easy mobility.
MODEL
NO.
DESCRIPTION EXTENDED FOLDED WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
WIDTH HEIGHT WIDTH HEIGHT 1 2+
H-2734 Mobile 11' 8" 40" 15" 40" 49 $467 $431  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Axles (Length): 14 15/16"
  • Sweep (Height from Floor to Bottom of Gate):
    • Fully Extended: 17"
    • Folded: 7 3/4"
THICKNESS:
  • Webbing: 6 gauge
  • Uprights: 16 gauge
MATERIAL:
  • Casters: Molded rubber
SPECIFICATIONSMETRICIMPERIAL
EXTENDED WIDTH3.4 M11'8"
EXTENDED HEIGHT102 cm40"
FOLDED WIDTH38 cm15"
FOLDED HEIGHT102 cm40"
WEIGHT22 kg49 lbs.
PARTS:
  • H-2734-CSTRS Caster for Portable Folding Safety Barrier - Locking Swivel, 2 x 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 07:56:29 PM; CNWEB25