Steel Dock Board - 15,000 lb Capacity, 72 x 96"

FOR FORKLIFT USE

Built to handle your heaviest traffic in loading and unloading trucks.
  • Forklift maneuverability: loops flip up for easy forklift access.
  • Steel pins safely anchor board between dock and truck.
  • Nonslip diamond plate surface; side curbs stop runoffs.
  • Heavy-duty all-welded steel construction.
  • Extra-Wide - Unload a full trailer without repositioning dock board.

    Steel Dock Board
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-2724 72 x 96" 15,000 899 15" $4,240  ADD
    *Usable width about 6" less than overall width.
  **Capacity = Triple the capacity of your forklift.
***Vertical distance between dock floor and truck bed.

Drop ships in 1 day from Toronto
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Curb Height: 4"
  • Curb Width: 3"
  • Overall Width: Add 6" to chart width, due to pin pockets.
  • Pins (Diameter): 1" 
THICKNESS:
  • Steel: 5/16" 
COMPATIBILITY:
  • For use with forklifts with maximum capacity up to 5,000 lbs.
  • Dock Board width should exceed pallet or vehicle width by 12 - 18".
USAGE:
  • Chart lists height for propane & gas forklifts (19%).
  • Pallet trucks, hand trucks, & electric forklifts use 14%.
    • Height Differential at 14%: 12"
SPECIFICATIONS:
  • Meets OSHA 1910.26 and 1910.30
  • Meets ANSI MH30.2
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE* W x L183 x 244 cm72 x 96"
CAPACITY**6,804 kg15,000 lbs.
WEIGHT408 kg899 lbs.
HEIGHT DIFFERENTIAL***38 cm15"
Add to Shopping List
09/27/2026 11:19:17 PM; CNWEB4