Uline Lightweight Knife

Great for repeat use. 39% lighter than traditional knives.
  • Lightning fast, push-button blade changes.
  • Retractable – 3 blade positions.
  • String cutter.
  • Includes 5 standard blades.
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24 48+
H-2720 Lightweight $9.20 $8.85 $8.50 $8.10  ADD
DIMENSIONS:
  • Handle: 6.5 x 1.5 x 1" (L x H x D)
  • Blade: 2.4 x 0.74" (L x H)
THICKNESS:
  • Blade: .6 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Plastic/Rubber
FEATURES:
  • Blade storage in handle.
USAGE:
  • Change Blade:
    • Extend blade as far as possible.
    • Press and hold black button on side of knife.
    • With black button pressed, carefully pull out old blade and insert new blade.
    • Release black button.
    • Retract blade into handle.
  • Access Spare Blades:
    • Push black button near Uline logo.
    • Pull end out of knife.
    • Slide out new blade.
    • Push black button and re-insert blade storage.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:13:28 AM; CNWEB23