Olfa® Heavy-Duty Utility Knife

Automatic blade lock and anti-slip handle for the toughest cutting jobs.
  • Includes 8 heavy-duty snap-off blades – 1 sheet of 8 blade segments.
MODEL
NO.
DESCRIPTION BLADE
SIZE
PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24+
H-2677 Heavy-Duty 18 mm $16.80 $16.45 $16.10  ADD
DIMENSIONS:
  • Handle: 6.5 x 1.4 x 0.65" (L x H x D)
  • Blade: 4.3 x 0.7" (L x H)
THICKNESS:
  • Blade: .5 mm
MATERIAL:
  • Blade: Carbon tool steel
  • Handle: Fiberglass/Rubber
FEATURES:
  • Tape splitter attached to the bottom of knife, which can open paint cans.
  • Blades are oiled. (Prevents rusting)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2677B Replacement Blades for Olfa® Heavy-Duty Utility Knife
  • H-273B Replacement Blades for Uline Snap-Blade Knives
  • H-996B Replacement Blades for Olfa® Snap-Blade Knives
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 07:23:17 AM; CNWEB5