Aluminum Frame Canopy - 10 x 10', Black

Provide instant shade and shelter. Sets up in minutes.
  • Lighter and stronger than steel. For company events and street fairs.
  • Polyester covers are flame, UV and water resistant.
  • Stakes anchor to the ground for added stability.
  • 5 height adjustments.
  • Conveniently store in bag with wheels.
  • Optional 10 x 10' Side Walls and Canopy Weights, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W
MAX. SIDE
HEIGHT
PEAK
HEIGHT
COVER
DENIER
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2675BL Aluminum Frame 10 x 10' 7' 10' 500 53 $476 $462  ADD
DIMENSIONS:
  • Minimum Side Height: 6' 2" 
  • Trusses (Diameter): 1 1/16 x 1/2"
  • Bag: 
    • 63 1/4 x 10 1/2 x 9 1/2" (L x W x H)
    • Pocket: 39 x 9 x 3" (L x W x D)
THICKNESS:
  • Legs: 17 gauge
  • Trusses: 18 gauge
MATERIAL:
  • Bag: 600 Denier Polyester
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W305 x 305 cm10 x 10'
MAX SIDE HEIGHT213 cm7'
PEAK HEIGHT305 cm10'
WEIGHT24 kg53 lbs.
ACCESSORIES:
  • H-2676BL Side Walls for Instant Canopy - 10 x 10', Solid, Black
  • H-8015 Canopy Weight Discs - Set of 4
  • H-8896 Side Walls for Instant Canopy - 10 x 10', Mesh, White
  • H-8897 Side Walls for Instant Canopy - 10 x 10', Window, White
  • H-9109 Canopy Weight Bags - Set of 4
PARTS:
  • H-2675-FRAME Aluminum Frame for Instant Canopies - 10 x 10'
  • H-2675-HDWRQ Truss Connectors for Aluminum Frame Instant Canopies
  • H-2675-LGADJ Leg Height Adjuster for Instant Canopy
  • H-2675-LOWER Lower Leg for Aluminum Frame Instant Canopies
  • H-2675-UPPER Upper Leg for Aluminum Frame Instant Canopies
  • H-7265-HDWQ Hardware Pack for Aluminum Frame Instant Canopies
  • H-7276 Roller Bag for Instant Canopies - 63 1/4 x 10 1/2 x 9 1/2"
  • H-7279 Canopy Top for Instant Canopies - 10 x 10', Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 08:33:46 PM; CNWEB25