ADA Metal Picnic Table - 46" Round, Green

Uline loves these! Attractive, rugged and built to last. Give your corporate office patio an upscale look.
  • Thermoplastic coating withstands heat, cold and all weather elements. Rust free.
  • High gloss, smooth surface allows for easy spray paint and graffiti removal.
  • 9 gauge expanded metal with 2" black steel frame.
  • Rounded corners for added safety.
  • Wheelchair access with one less bench.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-2672G 46" ADA Round 81 x 81 x 31" 160 $1,555 $1,520  ADD
DROP SHIPS IN 2 DAYS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Seat (Actual): 39 x 11 3/4" (L x W)
THICKNESS: 
  • Frame (Actual): 1.9" 
CAPACITY:   
  • Total: 900 lbs 
  • Each Seat: 300 lbs
COLOR:
  • RAL 6026
MATERIAL:
  • Frame: Black powder coated galvanized steel
USAGE:
  • Not recommended for refinishing.
  • Cannot be painted.
SPECIFICATIONS:
  • Coating contains UV protection.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION117 cm ADA Round46" ADA Round
SIZE L x W x H206 x 206 x 79 cm81 x 81 x 31"
WEIGHT73 kg160 lbs.
PARTS:
  • H-9130-HDWR Mounting Hardware for Composite and Metal Picnic Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/19/2026 11:01:46 PM; CNWEB4