Rubbermaid® Step-On Trash Can - 23 Gallon, White

Hands-free trash disposal.
  • Heavy-duty foot pedal quietly opens lid.
  • Tight-fitting lid contains odors.
  • Durable plastic. Recommended for offices and warehouses.
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-2670W 23 Gallon 20 x 16 x 33" 16 $326 $312 $305  ADD
DIMENSIONS:
  • Actual with Lid (Outside): 19 5/8 x 16 x 32 5/8" (L x W x H)
  • Base (L x W x H):
    • Outside: 18 7/8 x 14 1/4 x 31 1/8" 
    • Inside: 17 7/8 x 13 1/4 x 28 3/4"
CAPACITY:
  • 85 lbs
  • US Gallon
MATERIAL:
  • Base: HDPE (High Density Polyethylene)
  • Lid: Polypropylene
TEMPERATURE:
  • Base: -29° to 66° C (-20° to 150° F)
  • Lid: -18° to 93° C (0° - 200° F)
SPECIFICATIONS:
  • Assists in complying with OSHA reg 29 CFR 1910.1030 (Occupational Exposure to Bloodborne Pathogens).
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION87 L23 gal.
SIZE L x W x H51 x 41 x 84 cm20 x 16 x 33"
WEIGHT7 kg16 lbs.
ACCESSORIES:
  • S-22445BL Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Black
  • S-22445C Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 11:13:52 PM; CNWEB23