Rubbermaid® Step-On Trash Can - 12 Gallon, Beige

Hands-free trash disposal.
  • Heavy-duty foot pedal quietly opens lid.
  • Tight-fitting lid contains odors.
  • Durable plastic. Recommended for offices and warehouses.
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-2668BE 12 Gallon 16 x 16 x 24" 9 $201 $194 $188  ADD
DIMENSIONS:
  • Actual with Lid (Outside): 16 x 15 3/8 x 23 3/4" (L x W x H)
  • Base (L x W x H):
    • Outside: 15 1/2 x 13 5/8 x 22 1/4" 
    • Inside: 14 1/2 x 12 5/8 x 20" 
CAPACITY:
  • 45 lbs
  • US Gallon
MATERIAL:
  • Base: HDPE (High Density Polyethylene)
  • Lid: Polypropylene
TEMPERATURE:
  • Base: -29° to 66° C (-20° to 150° F)
  • Lid: -18° to 93° C (0° - 200° F)
SPECIFICATIONS:
  • Assists in complying with OSHA reg 29 CFR 1910.1030 (Occupational Exposure to Bloodborne Pathogens).
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION45 L12 gal.
SIZE L x W x H41 x 41 x 61 cm16 x 16 x 24"
WEIGHT4 kg9 lbs.
ACCESSORIES:
  • S-13571 Uline Industrial Trash Liners - 12-16 Gallon, 1.2 Mil, Clear
  • S-13575 Uline Industrial Trash Liners - 12-16 Gallon, 1.2 Mil, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 06:35:22 PM; CNWEB25