Metal Platform Truck - 24 x 48"

Sturdy and economical for warehouses, receiving docks and manufacturing plants.
  • 13 gauge steel deck.
  • Durable, red powder-coat finish is easy to spot.
  • Removable handle fits either end.
  • Smooth rolling 6" casters: 2 swivel, 2 rigid.
  • Additional Handle available to help keep loads in place.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2666 24 x 48" 2,000 lbs. Polyolefin 78 $408 $395  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Deck Height from Floor: 10"
  • Handle Height (Above Deck): 27"
  • Wheels (Width): 2"
MATERIAL:
  • Not weatherproof
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L61 x 122 cm24 x 48"
LOAD CAPACITY907 kg2,000 lbs.
WEIGHT35 kg78 lbs.
ACCESSORIES:
  • H-3322SWB Heavy Duty Polyolefin Caster - Swivel with Brake, 6 x 2"
PARTS:
  • H-3322R Heavy Duty Polyolefin Caster - Rigid, 6 x 2"
  • H-3322S Heavy Duty Polyolefin Caster - Swivel, 6 x 2"
  • H-4972 Handle for Metal Platform Trucks - 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 08:13:26 PM; CNWEB25